140601.00
Description
140601.00 BRAKE AC MOTOR ; 3HP 1200RPM 213T TENV 230/460V 3PH 60HZ
Part # 140601.00
BDI # 24536286
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 9/4.5 Ampere | 6 Poles
Mounting Method:
Rigid