5KS49HN4595
Description
5KS49HN4595 GP AC MOTOR ; 1/3HP 1800RPM TENV 56 3/60/208230/460V
Part # E286
BDI # 17090614
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.2/0.60 Ampere | 4 Poles
Mounting Method:
Rigid
C1315;5KCR49SN0493S
Description
5KCR49SN0493S FARM DUTY AC MOTOR ; 1HP 1725/1425 TENV 56 1PH 115/208230V
Part # C1315
BDI # 20181571
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10.6 Ampere | 4 Poles
Mounting Method:
Resilient
C1302;5KCR49SN0042S
Description
5KCR49SN0042S FARM DUTY AC MOTOR ; 1HP 1725/1425 TENV 56 1PH 115/208230V
Part # C1302
BDI # 20181573
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 9.6 Ampere | 4 Poles
Mounting Method:
Resilient
K525A;056T17F15661
Description
056T17F15661 HVAC MOTOR ; 1HP 1800RPM 3/60/230/460V FAN/BLOWER
Part # K525A
BDI # 22326774
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Resilient
5KH49PN6056
Description
5KH49PN6056 GP AC MOTOR ; 1/3HP 1140RPM TENV 56 1/60/115/230V
Part # HG142
BDI # 17091848
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7 Ampere | 6 Poles
Mounting Method:
Resilient