D5505R
Description
D5505R SHUNT WOUND DC MOTOR ; 5HP 1750RPM DC 2113ATZ TENV
Part # D5505R
BDI # 126484
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face