191205.00
Description
191205.00 WASHDOWN MOTOR ; 0.33/0.5HP 208-230/460VAC 1.5-1.6/0.8A
Part # 191205.00
BDI # 20180574
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.78
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face
6439191264
Description
6439191264 BOAT HOIST DUTY MOTOR ; 2HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191264
BDI # 556796
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.4
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18/9 Ampere | 4 Poles
Mounting Method:
C-Face
6439191261
Description
6439191261 BOAT HOIST DUTY MOTOR ; 3/4HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191261
BDI # 556793
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.1
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.9 Ampere | 4 Poles
Mounting Method:
C-Face
6439191263
Description
6439191263 BOAT HOIST DUTY MOTOR ; 1 5HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191263
BDI # 556795
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/7.6 Ampere | 4 Poles
Mounting Method:
C-Face
117127.00
Description
117127.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM 56 TENV 208-230/460V 3PH
Part # 117127.00
BDI # 20180548
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.97
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face