M1120014.00
Description
M1120014.00 DC GEARMOTOR ; 1/10HP 1750RPM 31 TENV 90V CONT
Part # M1120014.00
BDI # 20181703
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/10HP
Other Features:
Current Rating 1.1 Ampere | SCR Drive
Mounting Method:
Square Face
M1110003.00
Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; 1/25HP 1750RPM 25 TENV 90V 40C
Part # M1110003
BDI # 557356
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.313
Sync RPM:
1800
Shaft Diameter - Millimeter:
7.95
Overall Length - Inch:
6.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/25HP
Other Features:
Current Rating 0.7 Ampere | SCR Drive
Mounting Method:
Square Face
M1120044.00
Description
M1120044.00 SUB-FRACTIONAL MOTOR ; 1/7 - 1/4HP 1750RPM - 3500RPM
Part # M1120044
BDI # 557385
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600/1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.95
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/7 | 1/4HP
Other Features:
Current Rating 13 Ampere | Low Voltage
Mounting Method:
Square Face
M1110015.00
Description
M1110015.00 PERMANENT MAGNET DC MOTOR ; 1/15HP 3500RPM 25 TENV 90V CONT
Part # M1110015.00
BDI # 20181708
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.313
Sync RPM:
3600
Shaft Diameter - Millimeter:
7.95
Overall Length - Inch:
6.47
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/15HP
Other Features:
Current Rating 0.7 Ampere | SCR Drive
Mounting Method:
Square Face
M1120013.00
Description
M1120013.00 PERMANENT MAGNET DC MOTOR ; 1/15HP 31BS FRM 1800RPM 90VDCTENV
Part # M1120013.00
BDI # 20181707
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.95
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/15HP
Other Features:
Current Rating 0.8 Ampere | SCR Drive
Mounting Method:
Square Face