Y280;056H17T15526
Description
056H17T15526 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230/460V
Part # Y280
BDI # 22326450
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Bolt-On
Y592;056H17T2001
Description
056H17T2001 INVERTER DUTY MOTOR ; 1/4HP 1800RPM TENV 56C 3/60/230/460V
Part # Y592
BDI # 22326452
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.2/0.58 Ampere | 4 Poles
Mounting Method:
Rigid
Y605;056H17T2021
Description
056H17T2021 INVERTER DUTY MOTOR ; 1/8HP 1800RPM TENV 56C 3/60/230V
Part # Y605
BDI # 22326470
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 0.66 Ampere | 4 Poles
Mounting Method:
Rigid
Y556;056H17T5312
Description
056H17T5312 INVERTER DUTY MOTOR ; 1HP 1725RPM TENV 56C 3PH 60HZ 575V
Part # Y556
BDI # 22326476
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid
Y361;056H17T2019
Description
056H17T2019 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/575V
Part # Y361
BDI # 22326466
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.7 Ampere | 4 Poles
Mounting Method:
Rigid