Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
8.786
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
7.536
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
6.485
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
33-2208Z190G5
Description
33-2208Z190G5 DC MOTOR ; .45 KW 2000 1/MINRPM DC D71D 3327P TENV
Part # 33-2208Z190G5
BDI # 20176572
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
2000
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
11.52
Current:
DC
Voltage:
200
Inch - Metric:
Inch
Horse Power:
0.603HP
Mounting Method:
F3 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
9.276
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face