191205.00
Description
191205.00 WASHDOWN MOTOR ; 0.33/0.5HP 208-230/460VAC 1.5-1.6/0.8A
Part # 191205.00
BDI # 20180574
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.78
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face
120377.00
Description
120377.00 AERATION FAN MOTOR ; 1-1/2HP 3450RPM 208-230/460V 3PH 60HZ
Part # 120377.00
BDI # 554776
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4-4.2/2.1 Ampere | 2 Poles
Mounting Method:
Rigid
100443.00
Description
100443.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725/1425RPM 48 3PH 60/50HZ
Part # 10044300
BDI # 554003
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.2/0.6 Ampere | 4 Poles
Mounting Method:
Rigid
103408.00
Description
103408.00 WASHDOWN MOTOR ; 1/3HP 25KW 1800RPM 230/460V 3PH 60HZ
Part # 103408.00
BDI # 554225
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 1.3-1.3/0.65 Ampere | 4 Poles
Mounting Method:
Rigid
103406.00
Description
103406.00 WASHDOWN MOTOR ; 1/2HP 37KW 1800RPM 230/460V 3PH 60HZ
Part # 103406.00
BDI # 554223
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.62
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame