34-7139-3526
Description
34-7139-3526 DC MOTOR ; .33HP 1750RPM DC 56 3413D TENV F1 N
Part # 34-7139-3526
BDI # 20108390
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face