Features
Enclosure:
TENV | IP44
Shaft Diameter - Inch:
0.354
Sync RPM:
3000
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
6.447
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/8HP
Other Features:
Current Rating 5.3 Ampere | Commercial Duty
Mounting Method:
B14 Face
980.143
Description
980.143 IEC DC MOTOR ; POR 1/15HP 3000RPM 56D IP44 24V
Part # 980.143
BDI # 553860
Features
Enclosure:
TENV | IP44
Shaft Diameter - Inch:
0.354
Sync RPM:
3000
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
5.37
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/15HP
Other Features:
Current Rating 3.2 Ampere | Commercial Duty
Mounting Method:
B14 Face