M1120182.00
Description
M1120182.00 WASHDOWN DUTY DC MOTOR ; 1/8HP 1750RPM 31 IP55 12V CONT 40C
Part # M1120182.00
BDI # 557393
Features
Enclosure:
TENV | IP55
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.57
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 10.5 Ampere | Low Voltage
Mounting Method:
Square Face
M1120185.00
Description
M1120185.00 WASHDOWN DUTY DC MOTOR ; 1/4HP 2500RPM 32 IP55 90V CONT
Part # M1120185.00
BDI # 20182053
Features
Enclosure:
TENV | IP55
Shaft Diameter - Inch:
0.5
Sync RPM:
2500
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.6 Ampere | SCR Drive
Mounting Method:
Square Face