D50150URE-BV
Description
D50150URE-BV DC MOTOR ; 150HP 1750RPM DC 2815ATZ DPG-FV
Part # D50150URE-BV
BDI # 21811435
Features
Enclosure:
TEPV
Shaft Diameter - Inch:
1.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
47.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
150HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
T25-0064-0407
Description
T25-0064-0407 ; POR 25HP 1750RPM 500/300V DC MOTOR
Part # T25-0064-0407
BDI # 21822020
Features
Enclosure:
TEPV
Shaft Diameter - Inch:
1.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
31.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
F1 Face
D58-0012-2870
Description
D58-0012-2870 ; 500 HP 1750/2100RPM DC MOTOR
Part # D58-0012-2870
BDI # 21811437
Features
Enclosure:
TEPV
Shaft Diameter - Inch:
4.125
Sync RPM:
1750 | 2100
Shaft Diameter - Millimeter:
104.775
Overall Length - Inch:
58.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
500HP
Base to Center Height - Millimeter:
368.3
Mounting Method:
Rigid | F1 Face