34-7421Z602G1
Description
34-7421Z602G1 DC MOTOR ; .12HP 1700RPM DC 56YZ 3410P XPFC F1 N
Part # 34-7421Z602G1
BDI # 20108847
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.394
Sync RPM:
1700
Shaft Diameter - Millimeter:
10.008
Overall Length - Inch:
13.59
Current:
DC
Voltage:
12
Inch - Metric:
Inch
Horse Power:
0.12HP
Mounting Method:
F1 Face
34-7153-5553G1
Description
34-7153-5553G1 DC MOTOR ; .25HP 2500RPM DC 56 3410P XPFC F1 N
Part # 34-7153-5553G1
BDI # 20108410
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
CDX7100
Description
CDX7100 DC MOTOR ; 1HP 1750RPM DC 182C X3623D XPFC F1
Part # CDX7100
BDI # 125657
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.68
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDX2001
Description
CDX2001 DC MOTOR ; 1HP 1750RPM DC 182CZ X3623D XPFC F1
Part # CDX2001
BDI # 125656
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.61
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDX7200
Description
CDX7200 DC MOTOR ; 2HP 1750RPM DC 184C X3646D XPFC F1
Part # CDX7200
BDI # 125659
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
21.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid