116190.00
Description
116190.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1800RPM 3PH 56C XPFC
Part # 11619000
BDI # 555039
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3-2.4/1.2 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid