EM3555T

COMPARE

EM3555T

Description
EM3555T GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 3526M N

BALDOR-RELIANCE

Part # EM3555T

BDI # 127329

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM2334T

COMPARE

IDM2334T

Description
IDM2334T INVERTER DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTATS INV DUTY

BALDOR-RELIANCE

Part # IDM2334T

BDI # 128871

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 33.07
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY