EM3586T
Description
EM3586T GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 143T 0526M TEFC F1
Part # EM3586T
BDI # 127345
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted