120867.00
Description
120867.00 GENERAL PURPOSE AC MOTOR ; 2HP 1740RPM 145 TEFC 115/208-230V 1PH
Part # 12086700
BDI # 554789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method:
Rigid
121095.00
Description
121095.00 SPECIAL VOLTAGE MOTOR ; POR 2HP 1.5KW 1440RPM 145 IP54 220/380V
Part # 121095.00
BDI # 20183081
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.3/3.65/3.15 Ampere | 4 Poles
Mounting Method:
Rigid