EBM3714T
Description
EBM3714T GENERAL PURPOSE BRAKE MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Part # EBM3714T
BDI # 126578
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted