191421.00

COMPARE

191421.00

Description
191421.00 WASHDOWN AC MOTOR ; 1HP 1200RPM 3PH 56C TEFC

LEESON

Part # 191421.00

BDI # 556358

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.1
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
EM2333T

COMPARE

EM2333T

Description
EM2333T GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 0944M TEFC F1

BALDOR-RELIANCE

Part # EM2333T

BDI # 127157

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3770T

COMPARE

EM3770T

Description
EM3770T GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 0738M TEFC F

BALDOR-RELIANCE

Part # EM3770T

BDI # 127394

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EWDM3546T

COMPARE

EWDM3546T

Description
EWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 3522M TENV F1

BALDOR-RELIANCE

Part # EWDM3546T

BDI # 127702

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY