121181.00

COMPARE

121181.00

Description
121181.00 GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 208-230/460VAC

LEESON

Part # 121181.00

BDI # 554838

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

37139

Description
37139 ; H-D 24" UNIT PACK I BEAM

AIRMASTER FAN

Part # UP24LI16-S

BDI # 17060094

Price Inventory : Available to order
Loading Price
QTY