Page 1 of 2

Next

Compare
G1376;5KCR48WN0273

COMPARE

G1376;5KCR48WN0273

Description
5KCR48WN0273 GP AC MOTOR ; 11/2HP 1725 TEFC 56H 1PH 115/208230V

LEESON

Part # G1376

BDI # 17090896

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 14.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M1900010.47

COMPARE

M1900010.47

Description
M190001047 ; POR BRUSH FOR OEM M1135085

LEESON

Part # M190001047

BDI # 17093010

Price Inventory : Available to order
Loading Price
QTY
EM3546T-57

COMPARE

EM3546T-57

Description
EM3546T-57 GENERAL AC MOTOR ; 1/.75KWHP 1470RPM 3PH 50HZ 143T 3520M TE

BALDOR-RELIANCE

Part # EM3546T-57

BDI # 21812239

Price Inventory : Available to order
Loading Price
QTY
CEM3546

COMPARE

CEM3546

Description
CEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 N

BALDOR-RELIANCE

Part # CEM3546

BDI # 125764

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4104T-58

COMPARE

EM4104T-58

Description
EM4104T-58 GENERAL AC MOTOR ; 30HP 1470RPM 3PH 50HZ 286T 1064M TEFC F1

BALDOR-RELIANCE

Part # EM4104T-58

BDI # 21812339

Price Inventory : Available to order
Loading Price
QTY