G1376;5KCR48WN0273
Description
5KCR48WN0273 GP AC MOTOR ; 11/2HP 1725 TEFC 56H 1PH 115/208230V
Part # G1376
BDI # 17090896
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Rigid
419904050A
Description
419904050A MOTOR BRUSH ; POR .394 X .787 X 1.000
Part # 419904050A
BDI # 21505539
34A061X791G1
Description
34A061X791G1 AC MOTOR ; POR .33HP 950RPM 3PH 56 3418M TEFC F1 N
Part # 34A061X791G1
BDI # 20109455