121929.00
Description
121929.00 GENERAL PURPOSE AC MOTOR ; 3HP 230/460VAC 8/4A 3PH 3600RPM 145TC
Part # 121929.00
BDI # 20181243
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid