114165.00
Description
114165.00 BRAKE AC MOTOR ; 1/3HP 1800 RPM 1PH 56C TENV
Part # 114165.00
BDI # 20181964
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.8/2.9-2.9 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid