108265.00
Description
108265.00 PERMANENT MAGNET DC MOTOR ; 1-1/2HP S56C FRM 2500RPM 180VDC
Part # 108265.00
BDI # 20181686
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.32
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid