119469.00
Description
119469.00 WASHDOWN MOTOR ; 1.5HP 1750RPM 56C TEFC 230/460V
Part # 119469.00
BDI # 21515481
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.37
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6-4.8/2.4 Ampere | 4 Poles
Mounting Method:
C-Face