BAGGED HARDWARE TA5M

Description
BAGGED HARDWARE TA5M

DODGE

Part # A245391

BDI # 22262610

Price Inventory : Available to order
Loading Price
QTY
119414.00

COMPARE

119414.00

Description
119414.00 GENERAL PURPOSE AC MOTOR ; POR 3HP 3490RPM 56C TEFC 208-230/460VAC

LEESON

Part # 119414.00

BDI # 21515477

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.86
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8.8-8/4 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
CECP3661T

COMPARE

CECP3661T

Description
CECP3661T SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1

BALDOR-RELIANCE

Part # CECP3661T

BDI # 125676

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY