191569.00
Description
191569.00 WASHDOWN MOTOR ; 2HP 1740RPM 56 TEFC 208-230/460V 3PH
Part # 191569.00
BDI # 21551610
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8 To 5.4/2.7 Ampere | 4 Poles
Mounting Method:
Round Frame
112430.00
Description
112430.00 WASHDOWN MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 11243000
BDI # 554620
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7-2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid