Y604;056H17E5305
Description
056H17E5305 EP AC MOTOR ; 230/460VAC 1HP 3PH 1800RPM CFACE
Part # Y604
BDI # 21450206
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid