191564.00
Description
191564.00 WASHDOWN MOTOR ; C6T17WC46 1HP 3PH 1800RPM 240/460 56C
Part # 191564.00
BDI # 21515506
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame