R303;063T34FH5302

COMPARE

R303;063T34FH5302

Description
R303 ; 063T34FH5302 GP AC MOTOR ; 1/3HP 3600RPM TEFC 63 3/60/230/460V

LEESON

Part # R303

BDI # 22327248

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 3430/2760
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Request A Price QTY