E349;143TTTN6026
Description
143TTTN6026 WASHDOWN MOTOR ; 11800RPM TEFC 143TC 3/60/230/460V
Part # E349
BDI # 22088632
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1735/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
I502;143TTGR16026
Description
143TTGR16026 EP MOTOR ; 1HP 1800RPM EPFC 143T 3/60/230/460V
Part # I502
BDI # 22327723
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Rigid
U758-P;143TTDR16052
Description
143TTDR16052 GP AC MOTOR ; 1HP 1800RPM DP 143T 3/60/230/460V
Part # U758-P
BDI # 22327587
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
120130.00
Description
120130.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 143T TEFC 115/208-230V
Part # 120130.00
BDI # 20180811
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/9-8.5 Ampere | 2 Poles
Mounting Method:
Rigid
C295;5KC49TN0033
Description
5KC49TN0033 GP AC MOTOR ; 1HP 1725RPM TEFC 143T 1 60/115/230V
Part # C295
BDI # 20181564
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Rigid