120130.00
Description
120130.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 143T TEFC 115/208-230V
Part # 120130.00
BDI # 20180811
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/9-8.5 Ampere | 2 Poles
Mounting Method:
Rigid
E798A;143TTDR16005
Description
143TTDR16005 GP AC MOTOR ; 11/2HP 3600RPM DP 143T 3/60/575V
Part # E798A
BDI # 22327530
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3515
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.5 Ampere | 2 Poles
Mounting Method:
Rigid
143TTGR16001
Description
143TTGR16001 EXPLOSION PROOF MOTOR ; 11/2HP 3600RPM EPFC 143T 3/60/230/460V
Part # I506
BDI # 22327721
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Rigid
EM3120T
Description
EM3120T GENERAL PURPOSE MOTOR ; 1.5HP 3490RPM 3PH 60HZ 3518M N
Part # EM3120T
BDI # 127274
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3550T
Description
EM3550T GENERAL PURPOSE AC MOTOR ; 1.5HP 3500RPM 3PH 60HZ 3520M 143T N
Part # EM3550T
BDI # 127321
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted