ECP3580T-4
Description
ECP3580T-4 SEVERE DUTY MOTOR ; 1HP 3450RPM 3PH 60HZ 143T 0516M TEFC F1
Part # ECP3580T-4
BDI # 126601
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
M1754T
Description
M1754T AC MOTOR ; 1/.25HP 1720/860RPM 3PH 60HZ 143T 3520M
Part # M1754T
BDI # 129777
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4 | 1HP
Mounting Method:
Foot Mounted
ECP3583T-4
Description
ECP3583T-4 SEVERE DUTY MOTOR ; 1.5HP 3450RPM 3PH 60HZ 143T 0524M TEFC F
Part # ECP3583T-4
BDI # 126608
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3581T-4
Description
ECP3581T-4 SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 0520M TEFC F1
Part # ECP3581T-4
BDI # 126603
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83581T-4
Description
ECP83581T-4 SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 0520M TEFC F1
Part # ECP83581T-4
BDI # 126771
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted