191606.00

COMPARE

191606.00

Description
191606.00 GENERAL PURPOSE MOTOR ; POR 1HP 1740RPM 143 TEFC /575V 3PH 60HZ

LEESON

Part # 191606.00

BDI # 22501520

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.2 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY