GT3007;145TTFR16067
Description
145TTFR16067 PUMP AC MOTOR ; 2HP 1800RPM TEFC 145JMV 3/60/200V
Part # GT3007
BDI # 22328149
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.9 Ampere | 4 Poles
Mounting Method:
Rigid