GT4106;145TTDR16019
        
            Description
            
            145TTDR16019 PUMP AC MOTOR ; 2HP 3600RPM DP 145JMV 3/60/230/460V
    
Part # GT4106
BDI # 22327911
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3510/2930
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                7.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 5.6/2.8 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
GT4007;145TTDR16336
        
            Description
            
            145TTDR16336 PUMP AC MOTOR ; 2HP 1800RPM DP 145JMV 3/60/200V
    
Part # GT4007
BDI # 22327989
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 6.9 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
GT4109;145TTDR16305
        
            Description
            
            145TTDR16305 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/230/460V
    
Part # GT4109
BDI # 22327959
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3510/2930
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 7.6/3.8 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
GT2009;145TTDR16023
        
            Description
            
            145TTDR16023 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/200V
    
Part # GT2009
BDI # 22327919
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3510
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 8.8 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
GT4107;145TTDR16332
        
            Description
            
            145TTDR16332 PUMP AC MOTOR ; 2HP 1800RPM DP 145JMV 3/60/230/460V
    
Part # GT4107
BDI # 22327981
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1750/1460
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 6/3 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame