GT3306;145TTFR16016

COMPARE

GT3306;145TTFR16016

Description
145TTFR16016 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JPV 3/60/200V

LEESON

Part # GT3306

BDI # 22328097

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3500
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122110.00

COMPARE

122110.00

Description
122110.00 PUMP AC MOTOR ; POR 1.5HP 1800RPM 145JPV 230/460V 3PH

LEESON

Part # 122110.00

BDI # 24535679

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1755/1470
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
122112.00

COMPARE

122112.00

Description
122112.00 PUMP AC MOTOR ; POR 2HP 3600RPM TEFC 230/460V 3PH 60HZ

LEESON

Part # 122112.00

BDI # 24535759

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3500/2910
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
122099.00

COMPARE

122099.00

Description
122099.00 PUMP AC MOTOR ; POR 2HP 3600RPM 230/460V 3PH 60/50HZ

LEESON

Part # 122099.00

BDI # 24535529

Features

Enclosure: DP
Shaft Diameter - Inch: 1
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 16.48
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.6/2.8 Ampere | 2 Poles | Close Coupled Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
122114.00

COMPARE

122114.00

Description
122114.00 PUMP AC MOTOR ; POR 2HP 1800RPM TEFC 230/460V 3PH 60HZ

LEESON

Part # 122114.00

BDI # 24535735

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760/1460
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY