Page 1 of 39

Next

Compare
I515;145TTGR16039

COMPARE

I515;145TTGR16039

Description
145TTGR16039 EP MOTOR ; 2HP 1800RPM EPFC 145T 3/60/575V

LEESON

Part # I515

BDI # 22328249

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.31
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
120043.00

COMPARE

120043.00

Description
120043.00 GENERAL PURPOSE AC MOTOR ; 1HP 1140RPM 145 TEFC 115/208-230V 1PH

LEESON

Part # 12004300

BDI # 554755

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.8/6.2-6.4 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
120946.00

COMPARE

120946.00

Description
120946.00 GENERAL PURPOSE HVAC MOTOR ; 1/2 AND 2HP 145T FRM 1800/900RPM

LEESON

Part # 120946.00

BDI # 20180982

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2 | 2HP
Other Features: Current Rating 6.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
U422A;145TTDR16056

COMPARE

U422A;145TTDR16056

Description
145TTDR16056 GP AC MOTOR ; 2HP 1800RPM DP 145T 3/60/200208V

LEESON

Part # U422A

BDI # 22327927

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.6 To 6.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E462A;145T11TCR60007A1

COMPARE

E462A;145T11TCR60007A1

Description
145T11TCR60007A1 AC MOTOR ; 1HP 1150RPM 145T 3/60/230/460V SVRE DUTY

LEESON

Part # E462A

BDI # 22327801

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1150
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.6/1.8 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY