145TTGR16076
Description
145TTGR16076 EXPLOSION PROOF MOTOR ; 1HP 1200RPM EPFC 145T 3/60/230/460V
Part # I504
BDI # 20181557
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
EFM3116T
Description
EFM3116T GENERAL PURPOSE MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 3520M OPSB F2
Part # EFM3116T
BDI # 126925
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP3582T
Description
ECP3582T SEVERE DUTY MOTOR ; 1HP 1170RPM 3PH 60HZ 145T 0526M TEFC F1
Part # ECP3582T
BDI # 126605
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3582T
Description
EM3582T GENERAL PURPOSE AC MOTOR ; 1HP 1170RPM 3PH 60HZ 145T 0526M TEFC F1
Part # EM3582T
BDI # 127342
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
AOM3556T
Description
AOM3556T GENERAL PURPOSE AC MOTOR ; 1HP 1170RPM 3PH 60HZ 145T 3526M TEAO F1
Part # AOM3556T
BDI # 125138
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Foot Mounted