Page 1 of 48

Next

Compare
191491.00

COMPARE

191491.00

Description
191491.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 191491.00

BDI # 20181048

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8-5.4/2.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
120274.00

COMPARE

120274.00

Description
120274.00 GENERAL PURPOSE AC MOTOR ; 2HP 1800 RPM 1PH 145TC TEFC

LEESON

Part # 120274.00

BDI # 554767

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
120060.00

COMPARE

120060.00

Description
120060.00 GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 115/230VAC

LEESON

Part # 120060.00

BDI # 20181047

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.43
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
122203.00

COMPARE

122203.00

Description
122203.00 CLOSE-COUPLED PUMP MOTOR ; 1.5HP 1750RPM 145TC 230/460V 3PH 60HZ

LEESON

Part # 122203.00

BDI # 24536027

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.75
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
LM24265

COMPARE

LM24265

Description
LM24265 GENERAL PURPOSE AC MOTOR ; 3/4 900 TEFC 145TC 3/60/208-230/460

LEESON

Part # LM24265

BDI # 558988

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 4.8/2.4 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY