Z304;145TBDR5309
        
            Description
            
            145TBDR5309 CROP DRYER MOTOR ; 341/2HP 3450RPM DP 145TZ 1/60/230V
    
Part # Z304
BDI # 22327809
Features
        
                            Enclosure:
                            
                                DPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3510/3450
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 12.5 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
LM24788
        
            Description
            
            LM24788 AGRICULTURAL MOTOR ; 3HP 3600RPM TEAO 145TZ 1PH 60HZ 230V
    
Part # LM24788
BDI # 559305
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 11.8 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
UCL3145
        
            Description
            
            UCL3145 AC MOTOR ; 3-4.5HP 3450RPM 1PH 60HZ 145TZ 3540LC
    
Part # UCL3145
BDI # 130648
Features
        
                            Enclosure:
                            
                                OPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                15.62
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3 | 4-1/2HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
UCME153
        
            Description
            
            UCME153 AXIAL FAN MOTOR ; 1.5-3HP 3450RPM 3PH 60HZ 143TYZ 3524M TE
    
Part # UCME153
BDI # 130665
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                13.37
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2 | 3HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
UCLE153
        
            Description
            
            UCLE153 AC MOTOR ; 1.5-3HP 3450RPM 1PH 60HZ 3532LC N
    
Part # UCLE153
BDI # 130654
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                14.25
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2 | 3HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted