CDX1850
Description
CDX1850 DC MOTOR ; .5HP 1750RPM DC 182CZ X3623D XPFC F1
Part # CDX1850
BDI # 125654
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.61
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDX1875
Description
CDX1875 DC MOTOR ; .75HP 1750RPM DC 182CZ X3623D XPFC F1
Part # CDX1875
BDI # 125655
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.61
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid