VHECP3661T

COMPARE

VHECP3661T

Description
VHECP3661T PUMP MOTOR ; 3HP 1755RPM 3PH 60HZ 182HP 0632M TEFC F1

BALDOR-RELIANCE

Part # VHECP3661T

BDI # 130969

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 22.18
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY