Page 1 of 15

Next

Compare
EM3611T

COMPARE

EM3611T

Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1

BALDOR-RELIANCE

Part # EM3611T

BDI # 127350

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
EM3611T-5

COMPARE

EM3611T-5

Description
EM3611T-5 GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1

BALDOR-RELIANCE

Part # EM3611T-5

BDI # 127351

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP83661T-5

COMPARE

ECP83661T-5

Description
ECP83661T-5 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1

BALDOR-RELIANCE

Part # ECP83661T-5

BDI # 126786

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1721T

COMPARE

M1721T

Description
M1721T AC MOTOR ; 1.5/.67HP 1735/1160RPM 3PH 60HZ 182T 352

BALDOR-RELIANCE

Part # M1721T

BDI # 129768

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.17
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 0.67 | 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3617T

COMPARE

AOM3617T

Description
AOM3617T GENERAL PURPOSE AC MOTOR ; 1HP 860RPM 3PH 60HZ 182T 3622M TEAO F1 N

BALDOR-RELIANCE

Part # AOM3617T

BDI # 125144

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY