Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
14.93
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TENV
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
0
Other Features:
Vector Duty
Sync RPM:
1800
Hertz:
60
Current:
AC
Voltage:
230/460
Mounting Method:
C-Face | Foot Mounted
194103.00
Description
194103.00 GENERAL PURPOSE MOTOR ; POR 3HP 1800RPM 182TC TEFC 575V 3PH 60HZ
Part # 194103.00
BDI # 22501133
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1775
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
194102.00
Description
194102.00 GENERAL PURPOSE MOTOR ; POR 3HP 3600RPM 182TC TEFC 575V 3PH 60HZ
Part # 194102.00
BDI # 22501131
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3550
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.69
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted