UCL345
        
            Description
            
            UCL345 AC MOTOR ; 3-4.5HP 3450RPM 1PH 60HZ 182Z 3634L OPEN
    
Part # UCL345
BDI # 130649
Features
        
                            Enclosure:
                            
                                OPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                14.88
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3 | 4-1/2HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted