Page 1 of 3

Next

Compare
L5013

COMPARE

L5013

Description
L5013 ; 1.5HP 1725RPM 1PH 184 X3628L

BALDOR-RELIANCE

Part # L5013

BDI # 129620

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.92
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
BM3609

COMPARE

BM3609

Description
NOT AVAILABLE IN CA

BALDOR-RELIANCE

Part # BM3609

BDI # 125379

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 17.94
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3605

COMPARE

L3605

Description
L3605 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 184 3628L TEFC F1

BALDOR-RELIANCE

Part # L3605

BDI # 129504

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.69
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3607

COMPARE

L3607

Description
L3607 GENERAL PURPOSE AC MOTOR ; 1HP 1140RPM 1PH 60HZ 184 3634L TEFC F1

BALDOR-RELIANCE

Part # L3607

BDI # 129511

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.69
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AEM3686-4

COMPARE

AEM3686-4

Description
AEM3686-4 AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 184 0626M TEFC F1

BALDOR-RELIANCE

Part # AEM3686-4

BDI # 125090

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY