JPL1409T
        
            Description
            
            JPL1409T PUMP AC MOTOR ; 5HP 3500RPM 1PH 60HZ 184 JP 3634LC OPEN
    
Part # JPL1409T
BDI # 129184
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5HP
                        
        
                            Other Features:
                            
                                Close Coupled Pump
                        
        
                            Mounting Method:
                            
                                Foot Mounted