Page 1 of 3

Next

Compare
LM24779

COMPARE

LM24779

Description
LM24779 ; POR 5-7 HP 3600 230 DP 184TZ SPL

LEESON

Part # LM24779

BDI # 559296

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5 | 7HP
Other Features: Crop Dryer
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM24783

COMPARE

LM24783

Description
LM24783 ; POR 5-7 HP 3600 208-220/440

LEESON

Part # LM24783

BDI # 559300

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5 | 7HP
Other Features: Crop Dryer
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM24784

COMPARE

LM24784

Description
LM24784 ; POR 7-10 HP 3600 220/440 DP

LEESON

Part # LM24784

BDI # 559301

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 7 | 10HP
Other Features: Crop Dryer
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
131849.00

COMPARE

131849.00

Description
131849.00 AGRICULTURAL MOTOR ; POR 5-7 5HP 3450RPM 184 DP 208-230/460V

LEESON

Part # 131849.00

BDI # 20181286

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5 | 7-1/2HP
Other Features: Current Rating 12.9-12.5/6.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GDL1605T

COMPARE

GDL1605T

Description
GDL1605T AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184TZ 3646LC ODTF F

BALDOR-RELIANCE

Part # GDL1605T

BDI # 127942

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 19.06
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY